Menu Search
Boots, Multipurpose Knee Boot, Injection Molded, 15.00 in., Size 7, Brown/Crepe, Cleated Outsole
TINGLEY RUBBER #51244.07

Better Grade Knee Boot, Injection Molded, 15.00 in., Size 7, Brown/Crepe, Cleated Outsole

SKU # 08113851247
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Chemical Resistant Boots
Boot Toe Type: Steel
Construction: Injection Molded
Material - Upper: PVC
Color: Brown/Crepe
Style - Outsole: Cleated
Style - Insole: Removable Polypropylene
Size - Height: 15 in.
Height: 15 in.
Size - Foot: 7

Additional Info: 100 Percent Waterproof, Meets ASTM F2413 M/I/75/C/75