Menu Search
Boots, Multipurpose Knee Boot, Injection Molded, 15.00 in., Size 14, Black, Cleated, Self-Cleaning Outsole
TINGLEY RUBBER #3125114

Knee Boot, Injection Molded, 15.00 in., Size 14, Black, Cleated, Self-Cleaning Outsole

SKU # 08113831274
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Economy Knee Boot
Boot Toe Type: Steel
Construction: Injection Molded
Material - Upper: PVC
Color: Black
Style - Outsole: Cleated, Self-Cleaning
Style - Insole: Removable Cushion
Size - Height: 15 in.
Height: 15 in.
Size - Foot: 14

Additional Info: 100 Percent Waterproof, Meets ASTM F2413 M/I/75/C/75