Menu Search

TINGLEY RUBBER #93145.13

Premier Knee Boot, Injection Molded, 15.00 in., Size 13, Brick Red/Cream, Chevron Outsole

SKU: 08113893153
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Chemical Resistant Boots
Boot Toe Type: Plain
Construction: Injection Molded
Material - Upper: PVC
Color: Brick Red/Cream
Style - Outsole: Chevron
Style - Insole: Removable Polyurethane Contour Cushion
Size - Height: 15 in.
Height: 15 in.
Size - Foot: 13
Description
Boots, Multipurpose: Type - Chemical Resistant Boots; Boot Toe Type - Plain ; Construction - Injection Molded; Material - Upper - PVC; Color - Brick Red/Cream; Style - Outsole - Chevron; Style - Insole - Removable Polyurethane Contour Cushion; Size - Height - 15.00 in.; Size - Foot - 13; Additional Information - 100 Percent Waterproof, Meets ASTM F2413 M/I/75/C/75 EH; Manufacturer Series - Premier
Additional Info: 100 Percent Waterproof, Meets ASTM F2413 M/I/75/C/75 EH