Menu Search
Boots, Multipurpose Knee Boot, 15 in. H, Size 9 Foot, Injection Molded/Seamless Construction
TINGLEY RUBBER #31244.09

Economy Knee Boot, 15 in. H, Size 9 Foot, Injection Molded/Seamless Construction

SKU # 08113831245 Manufacturer Series: General Purpose
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Waterproof Knee Boot
Boot Closure Style: Plain, Slip-On
Boot Toe Type: Steel
Construction: Injection Molded, Seamless
Material - Upper: PVC
Material - Sole: PVC
Color: Black
Style - Outsole: Cleated, Self-Cleaning
Style - Insole: Removable Flat High Loft Cushion
Size - Height: 15 in.
Height: 15 in.
Size - Foot: 9