Knee Boot, 15 in. H, Size 7 Foot, Injection Molded/Seamless Construction

SKU: 08113851117
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Waterproof Knee Boot
Boot Closure Style: Plain, Slip-On
Boot Toe Type: Steel
Construction: Injection Molded, Seamless
Material - Upper: PVC
Material - Sole: PVC
Color: Brown
Style - Outsole: Cleated, Self-Cleaning
Style - Insole: Removable Polypropylene
Size - Height: 15 in.
Height: 15 in.
Size - Foot: 7
Manufacturer Series: General Purpose, Better Grade
Boots, Multipurpose: Type - Waterproof Knee Boot; Boot Closure Style - Plain, Slip-On; Boot Toe Type - Steel; Construction - Injection Molded, Seamless; Material - Upper - PVC; Material - Sole - PVC; Color - Brown; Style - Outsole - Cleated, Self-Cleaning; Style - Insole - Removable Polypropylene; Size - Height - 15.00 in; Size - Foot - 7; Manufacturer Series - General Purpose, Better Grade