Menu Search

TINGLEY RUBBER #31244-12

Economy Knee Boot, 15 in. H, Size 12 Foot, Injection Molded/Seamless Construction

SKU #08113831248
Manufacturer Series: General Purpose
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Waterproof Knee Boot
Boot Closure Style: Plain, Slip-On
Boot Toe Type: Steel
Construction: Injection Molded, Seamless
Material - Upper: PVC
Material - Sole: PVC
Color: Black
Style - Outsole: Cleated, Self-Cleaning
Style - Insole: Removable Flat High Loft Cushion
Size - Height: 15 in.
Height: 15 in.
Size - Foot: 12

Boots, Multipurpose: Type - Waterproof Knee Boot; Boot Closure Style - Plain, Slip-On; Boot Toe Type - Steel; Construction - Injection Molded, Seamless; Material - Upper - PVC; Material - Sole - PVC; Color - Black; Style - Outsole - Cleated, Self-Cleaning; Style - Insole - Removable Flat High Loft Cushion; Size - Height - 15.00 in; Size - Foot - 12; Manufacturer Series - General Purpose, Economy