TINGLEY RUBBER #82330.07

Boot, Steel Toe Chemical Resistant, Foot Size 7

SKU: 08113882307
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Chemical Resistant Boots
Color: Orange
Style - Outsole: Sure Grip
Size - Foot: 7
Manufacturer Series: HazProof
Description
Boots, Multipurpose: Type - Chemical Resistant Boots; Color - Orange; Style - Outsole - Sure Grip; Size - Foot - 7; Additional Information - Waterproof Meets ASTM F1001 for hazardous chemical emergencies in accordance with test method F739, ASTM F2413-05 I/75 C/75 PR & NFPA 1991-2005; Manufacturer Series - HazProof
Additional Info: Waterproof Meets ASTM F1001 for hazardous chemical emergencies in accordance with test method F739, ASTM F2413-05 I/75 C/75 PR & NFPA 1991-2005