Menu Search
Boots, Multipurpose Knee Boot, Size 8, Pull-On, Injection Molded, Seamless, 16 in. H, Black, Cleated Outsole

ONGUARD INDUSTRIES #86606-08

Knee Boot, Size 8, Pull-On, Injection Molded, Seamless, 16 in. H, Black, Cleated Outsole

SKU #79107910939
Manufacturer Series: 86606
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Chemical Resistant Knee Boot
Boot Closure Style: Pull-On
Boot Toe Type: Steel
Construction: Injection Molded, Seamless
Material - Upper: PVC
Material - Sole: PVC
Color: Black
Style - Outsole: Cleated
Style - Insole: Replaceable Cushion
Size - Height: 16 in.
Height: 16 in.
Size - Foot: 8

Boots, Multipurpose: Type - Chemical Resistant Knee Boot; Boot Closure Style - Pull-On; Boot Toe Type - Steel Toe; Construction - Injection Molded, Seamless; Material - Upper - PVC; Material - Sole - PVC; Color - Black; Style - Outsole - Cleated; Style - Insole - Replaceable Cushion ; Size - Height - 16 in. H; Size - Foot - 8; Additional Information - Slip-Resistant, Water-Resistant, Gender: Men; Manufacturer Series - 86606