Menu Search
Boots, Multipurpose Knee Boot, Size 13, Pull-On, Injection Molded, Seamless, 16 in. H, Black/Yellow, Ultragrip Outsole

ONGUARD INDUSTRIES #86802-13

Knee Boot, Size 13, Pull-On, Injection Molded, Seamless, 16 in. H, Black/Yellow, Ultragrip Outsole

SKU #79107910997
Manufacturer Series: 86802
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Chemical Resistant Knee Boot
Boot Closure Style: Pull-On
Boot Toe Type: Steel
Construction: Injection Molded, Seamless
Material - Upper: Polyester
Color: Black/Yellow
Style - Outsole: Ultragrip
Style - Insole: Replaceable Cushion
Size - Height: 16 in.
Height: 16 in.
Size - Foot: 13

Boots, Multipurpose: Type - Chemical Resistant Knee Boot; Boot Closure Style - Pull-On; Boot Toe Type - Steel Toe; Construction - Injection Molded, Seamless; Material - Upper - Polyester; Color - Black/Yellow; Style - Outsole - Ultragrip; Style - Insole - Replaceable Cushion ; Size - Height - 16 in. H; Size - Foot - 13; Additional Information - Puncture-Resistant, Gender: Men; Manufacturer Series - 86802

Additional Info: Puncture-Resistant, Gender: Men