Menu Search
Boots, Multipurpose Boots, Knee, Size 11, 16 in. Height, Green, PVC Sole

ONGUARD INDUSTRIES #87012-11

Boots, Knee, Size 11, 16 in. Height, Green, PVC Sole

SKU #79107913592
Manufacturer Series: HAZMAX
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Knee Boots
Boot Closure Style: Pull-On
Boot Toe Type: Steel
Construction: Injection Molded, Seamless
Material - Upper: PVC
Material - Sole: PVC
Color: Green
Style - Outsole: Lug Sole, Self-Cleaning
Style - Insole: Replaceable Cushion
Size - Height: 16 in.
Height: 16 in.
Size - Foot: 11

Boots, Multipurpose: Type - Knee Boots; Boot Closure Style - Pull-On; Boot Toe Type - Steel Toe; Construction - Injection Molded, Seamless; Material - Upper - PVC; Material - Sole - PVC; Color - Green; Style - Outsole - Lug Sole, Self-Cleaning; Style - Insole - Replaceable Cushion; Size - Height - 16 in.; Size - Foot - 11; Manufacturer Series - HAZMAX