ONGUARD INDUSTRIES #87801-10

Boot, Knee Steel Toe, Waterproof, Foot Size 10

SKU: 79107914905
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Economy-Grade Boots
Boot Toe Type: Steel
Material - Upper: PVC
Color: Black
Style - Outsole: Lug Sole
Size - Height: 16 in.
Height: 16 in.
Size - Foot: 10
Manufacturer Series: Buffalo
Description
Keep your feet warm and dry in wet muddy conditions where extreme chemical resistance is not required. Ideal for construction general maintenance and utilities. 16" boot has a molded rib guide for easy 12" cut-off if desired. Men sizes shown. Steel toe.