Menu Search
Boots, Multipurpose Boot, Arctic's Over, Foot Size 15

ONGUARD INDUSTRIES #86065-15

Boot, Arctic's Over, Foot Size 15

SKU #79107911243
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Rubber Boots
Material - Upper: Rubber
Style - Outsole: Cleated
Size - Height: 14 in.
Height: 14 in.
Size - Foot: 15

Additional Info: Application: Construction, Utilities, Roadwork, and Foul Weather, Self Cleaning, 5-Buckle