NORCROSS #75109-13

Servus Boot, Steel Toe Knee, Slip-On Closure, Foot Size 13

SKU: 08618945313
Manufacturer Series: XTP
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Polyblend Boots
Boot Toe Type: Steel
Material - Upper: Polyurethane/PVC
Color: Black
Style - Outsole: Cleated
Size - Height: 15 in.
Height: 15 in.
Size - Foot: 13
Description
Boots, Multipurpose: Type - Polyblend Boots; Boot Toe Type - Steel Toe; Material - Upper - Polyurethane/PVC; Color - Black; Style - Outsole - Cleated; Size - Height - 15" H; Size - Foot - 13; Additional Information - Meets ASTM F2413-05 I/75 C/75; Manufacturer Series - Servus-XTP
Additional Info: Meets ASTM F2413-05 I/75 C/75