Menu Search
Boots, Multipurpose Waterproof Work Boots Black 12
MUCK BOOT COMPANY NORCROSS #CHS-000A-12

Chore Waterproof Work Boots Black 12

SKU # 66491130071
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Waterproof Work Boots
Boot Closure Style: Pull-On
Boot Toe Type: Steel
Material - Upper: Rubber
Material - Sole: Rubber
Color: Black
Style - Outsole: Durable, Lightweight
Size - Height: 16 in.
Height: 16 in.
Size - Foot: 12

Boots, Multipurpose: Type - Waterproof Work Boots; Boot Closure Style - Pull-On; Boot Toe Type - Steel Toe; Material - Upper - Rubber; Material - Sole - Rubber; Color - Black; Style - Outsole - Durable, Lightweight; Size - Height - 16 in.; Size - Foot - 12; Manufacturer Series - Chore