Menu Search
Boots, Multipurpose Slush Boot, Size 12, Top Strap and Buckle, 17 in.

LIBERTY GLOVES #151012

Durawear Slush Boot, Size 12, Top Strap and Buckle, 17 in.

SKU #74489700379
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Slush Boot
Boot Closure Style: Top Strap and Buckle
Boot Toe Type: Plain
Material - Upper: 100 Percent Rubber
Material - Sole: 100 Percent Rubber
Color: Yellow
Style - Outsole: Bar Treated
Size - Height: 17 in.
Height: 17 in.
Size - Foot: 12

LGI 151012 17IN YELLOW SLUSH BOO PR