Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Waterproof Knee Boot Green 9

SKU: 71547401254
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Waterproof Knee Boot
Boot Closure Style: Strap, Slip-On
Boot Toe Type: Plain
Construction: Injection Molded, Seamless, Fiberglass Shank
Material - Upper: Rubber
Material - Sole: Rubber
Color: Green
Style - Outsole: Cleated, Chevron
Style - Insole: Removable EVA Footbed
Size - Height: 18 in.
Height: 18 in.
Size - Foot: 9
Manufacturer Series: LaCrosse Grange
Boots, Multipurpose: Type - Waterproof Knee Boot; Boot Closure Style - Strap, Slip-On; Boot Toe Type - Plain; Construction - Injection Molded, Seamless, Fiberglass Shank; Material - Upper - Rubber; Material - Sole - Rubber; Color - Green; Style - Outsole - Cleated, Chevron; Style - Insole - Removable EVA Footbed; Size - Height - 18.00 in; Size - Foot - 9; Additional Information - Weight: 4.50 lb per Pair; Manufacturer Series - LaCrosse Grange
Additional Info: Weight: 4.50 lb per Pair