Menu Search
KEEN FOOTWEAR #1007003

Men's Work Boot, Size 13, Nylon Shank, Brown

SKU # 87120961813
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Men's Work Boot
Boot Toe Type: Steel Toe
Construction: Nylon Shank
Material - Upper: Nubuck Leather
Material - Sole: Rubber
Color: Brown
Style - Outsole: Oil and Slip Resistant, Direct Attach
Style - Insole: Dual Density Foam, EVA
Size - Foot: 13