Menu Search
ONGUARD INDUSTRIES #88722BOOT

Dielectric II Knee Boot; Dielectric; Steel Toe; Size 11

SKU # 79107998989 Manufacturer Series: Dielectric II
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dielectric Knee Boot
Size - Foot: 11
Boot Closure Style: Plain, Slip-On
Boot Toe Type: Steel
Voltage Rating: 14kV
Height: 16 in.
Construction: Injection Molded, Seamless
Material - Upper: Rubber
Material - Sole: Rubber
Color: Yellow
Style - Outsole: Ultragrip Sipe Outsole
Style - Insole: Removable Cushion Insole