×

Your shopping cart is empty.

BATA BOOTS  88722-11

Dielectric Knee Boot 11 Steel Toe

BATA BOOTS

Manufacturer # 88722-11

SKU: 40083398993





Product Description

Boots, Dielectric: Type - Dielectric Knee Boot; Size - Foot - 11; Boot Closure Style - Plain, Slip-On; Boot Toe Type - Steel; Voltage Rating - 14 kV; Size - Height - 16.00 in; Construction - Injection Molded, Seamless; Material - Upper - Rubber; Material - Sole - Rubber; Color - Yellow; Style - Outsole - Ultragrip Sipe Outsole; Style - Insole - Removable Cushion Insole; Manufacturer Series - Dielectric II

Price

(save

Quantity Pricing

Required Date:

Qty:

Type: Dielectric Knee Boot
Size - Foot: 11
Boot Closure Style: Plain, Slip-On
Boot Toe Type: Steel
Voltage Rating: 14 kV
Height: 16 in.
Construction: Injection Molded, Seamless
Material - Upper: Rubber
Material - Sole: Rubber
Color: Yellow
Style - Outsole: Ultragrip Sipe Outsole
Style - Insole: Removable Cushion Insole
Manufacturer Series: Dielectric II

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: