U-Bolt, 5/16 in. x 2-11/16 in. Inside L

SKU: 40120697766
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: U-Bolt
Length: 2-11/16 in. Inside
Material: Steel
Finish: Zinc
Thread Size: 5/16 in.
ZIEGLER /DAN34220 5/16X1-3/