ZIEGLER #/DAN34304

U-Bolt, 3/8 in. x 3-1/8 in. Inside L

SKU: 40120697762
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: U-Bolt
Length: 3-1/8 in. Inside
Material: Steel
Finish: Zinc
Thread Size: 3/8 in.
Description
ZIEGLER /DAN34304 3/8X2X3-1