Menu Search
Bolts Carriage Bolt, 3/8-16 Coarse x 2-1/2 in. L, Zinc

ZIEGLER #37C250BCG2Z

Carriage Bolt, 3/8-16 Coarse x 2-1/2 in. L, Zinc

SKU #40120696912
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Carriage Bolt
Length: 2-1/2 in.
Material: Grade 2 Carbon Steel
Finish: Zinc
Thread Size: 3/8-16 Coarse

ZIEGLER 37C250BCG2Z 3/8-16 X