Carriage Bolt, 1/4-20 Coarse x 2 in. L, Carbon Steel

SKU: 40120697262
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Carriage Bolt
Length: 2 in.
Material: Grade 2 Carbon Steel
Finish: Zinc
Thread Size: 1/4-20 Coarse
ZIEGLER 25C200BCG2Z 1/4-20 X