Cap Screw, Socket Head, No. 10-24 Coarse x 3/8 in. L

SKU: 40120697636
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cap Screw
Head Type: Socket Head
Length: 3/8 in.
Material: 18-8 Stainless Steel
Finish: Plain
Thread Size: No. 10-24 Coarse
ZIEGLER 10C37KCSS 10-24 X 3