Menu Search
Bolts Cap Screw, Socket Head, No. 10-24 Coarse x 1-1/4 in. L

ZIEGLER #10C125KCSS

Cap Screw, Socket Head, No. 10-24 Coarse x 1-1/4 in. L

SKU #40120697656
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cap Screw
Head Type: Socket Head
Length: 1-1/4 in.
Material: 18-8 Stainless Steel
Finish: Plain
Thread Size: No. 10-24 Coarse

ZIEGLER 10C125KCSS 10-24 X 1