Menu Search
Bolts Cap Screw; Socket Head; M8x1.25 Coarse; 40mm Long

ZIEGLER #.80C400KCSV/912

Cap Screw; Socket Head; M8x1.25 Coarse; 40mm Long

SKU #40120697874
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cap Screw
Head Type: Socket Head
Length: 40mm
Material: Grade A2 Stainless Steel
Thread Size: M8x1.25 Coarse

ZIEGLER .80C400KCSV/912 M8-1.25 X