Menu Search
Bolts Cap Screw; Socket Head; M8x1.25 Coarse; 30mm Long

ZIEGLER #.80C300KCSV/912

Cap Screw; Socket Head; M8x1.25 Coarse; 30mm Long

SKU #40120697879
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cap Screw
Head Type: Socket Head
Length: 30mm
Material: Grade A2 Stainless Steel
Thread Size: M8x1.25 Coarse

ZIEGLER .80C300KCSV/912 M8-1.25 X