Menu Search
Bolts Cap Screw; Socket Head; M6x1 Coarse; 30mm Long
ZIEGLER #.60C300KCSV/912

Cap Screw; Socket Head; M6x1 Coarse; 30mm Long

SKU # 40120697924
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Cap Screw
Head Type: Socket Head
Length: 30mm
Material: Grade A2 Stainless Steel
Thread Size: M6x1 Coarse

ZIEGLER .60C300KCSV/912 M6-1 X 30