Menu Search
ZIEGLER #.60C300KCSK

Cap Screw; Socket Head; M6x1 Coarse; 30mm Long

SKU # 40120697925
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Socket Head
Length: 30mm
Material: Alloy Steel
Finish: Plain
Thread Size: M6x1 Coarse

ZIEGLER .60C300KCSK M6-1 X 30 SOCK