Menu Search
ZIEGLER #.50C250KCSK

Cap Screw; Socket Head; M5x0.8 Coarse; 25mm Long

SKU # 40120697960
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Socket Head
Length: 25mm
Material: Alloy Steel
Finish: Plain
Thread Size: M5x0.8 Coarse

ZIEGLER .50C250KCSK M5-.8 X 25 SOC