Menu Search
Bolts Cap Screw; Socket Head; M5x0.8 Coarse; 10mm Long

ZIEGLER #.50C100KCSK

Cap Screw; Socket Head; M5x0.8 Coarse; 10mm Long

SKU #40120697977
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cap Screw
Head Type: Socket Head
Length: 10mm
Material: Alloy Steel
Finish: Plain
Thread Size: M5x0.8 Coarse

ZIEGLER .50C100KCSK M5-.8 X 10 SOC