Menu Search
ZIEGLER #87C450KCSK

Cap Screw; Socket Head; 7/8-9 Coarse; 4-1/2 in. Long

SKU # 40120696229
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Socket Head
Length: 4-1/2 in.
Material: Alloy Steel
Finish: Plain
Thread Size: 7/8-9 Coarse

ZIEGLER 87C450KCSK 7/8-9 X 4