Menu Search
Bolts Cap Screw; Socket Head; 7/8-9 Coarse; 3 in. Long

ZIEGLER #87C300KCSK

Cap Screw; Socket Head; 7/8-9 Coarse; 3 in. Long

SKU #40120696239
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cap Screw
Head Type: Socket Head
Length: 3 in.
Material: Alloy Steel
Finish: Plain
Thread Size: 7/8-9 Coarse

ZIEGLER 87C300KCSK 7/8-9 X 3