Cap Screw, Socket Head, 5/8-11 Coarse x 3-1/2 in. L

SKU: 40120696494
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cap Screw
Head Type: Socket Head
Length: 3-1/2 in.
Material: Alloy Steel
Finish: Plain
Thread Size: 5/8-11 Coarse
ZIEGLER 62C350KCSK 5/8-11 X