Menu Search
Bolts Cap Screw, Socket Head, 5/8-11 Coarse x 1-1/2 in. L

ZIEGLER #62C150KCSK

Cap Screw, Socket Head, 5/8-11 Coarse x 1-1/2 in. L

SKU #40120696519
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cap Screw
Head Type: Socket Head
Length: 1-1/2 in.
Material: Alloy Steel
Finish: Plain
Thread Size: 5/8-11 Coarse

ZIEGLER 62C150KCSK 5/8-11 X