Menu Search
Search
ZIEGLER #31C62KCSK

Cap Screw; Socket Head; 5/16-18 Coarse; 5/8 in. Long

SKU # 40120697020
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Socket Head
Length: 5/8 in.
Material: Alloy Steel
Finish: Plain
Thread Size: 5/16-18 Coarse

ZIEGLER 31C62KCSK 5/16-18 X