Menu Search
Bolts Cap Screw, Socket Head, 3/8-24 Fine x 2-1/2 in. L, Plain

ZIEGLER #37F250KCSK/FINE

Cap Screw, Socket Head, 3/8-24 Fine x 2-1/2 in. L, Plain

SKU #40120696832
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cap Screw
Head Type: Socket Head
Length: 2-1/2 in.
Material: Alloy Steel
Finish: Plain
Thread Size: 3/8-24 Fine

ZIEGLER 37F250KCSK/FINE 3/8-24 X