Menu Search
Search
ZIEGLER #37F75KCSK/FINE

Cap Screw; Socket Head; 3/8-24 Fine; 3/4 in. Long

SKU # 40120696827
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Socket Head
Length: 3/4 in.
Material: Alloy Steel
Finish: Plain
Thread Size: 3/8-24 Fine

ZIEGLER 37F75KCSK/FINE 3/8-24 X