Cap Screw, Socket Head, 3/8-16 Coarse x 1-1/4 in. L

SKU: 40120698195
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cap Screw
Head Type: Socket Head
Length: 1-1/4 in.
Material: Alloy Steel
Finish: Plain
Thread Size: 3/8-16 Coarse
ZIEGLER 37C125KCSK 3/8-16 X