Menu Search
ZIEGLER #37C75KCSK

Cap Screw; Socket Head; 3/8-16 Coarse; 3/4 in. Long

SKU # 40120696861
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Socket Head
Length: 3/4 in.
Material: Alloy Steel
Finish: Plain
Thread Size: 3/8-16 Coarse

ZIEGLER 37C75KCSK 3/8-16 X