Menu Search
Bolts Cap Screw; Socket Head; 3/8-16 Coarse; 2 in. Long

ZIEGLER #37C200KCSK

Cap Screw; Socket Head; 3/8-16 Coarse; 2 in. Long

SKU #40120696918
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cap Screw
Head Type: Socket Head
Length: 2 in.
Material: Alloy Steel
Finish: Plain
Thread Size: 3/8-16 Coarse

ZIEGLER 37C200KCSK 3/8-16 X