Cap Screw, Socket Head, 3/4-10 Coarse x 1-3/4 in. L

SKU: 40120696335
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cap Screw
Head Type: Socket Head
Length: 1-3/4 in.
Material: Alloy Steel
Finish: Plain
Thread Size: 3/4-10 Coarse
ZIEGLER 75C175KCSK 3/4-10 X