ZIEGLER #75C150KCSK

Cap Screw, Socket Head, 3/4-10 Coarse x 1-1/2 in. L

SKU: 40120696338
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cap Screw
Head Type: Socket Head
Length: 1-1/2 in.
Material: Alloy Steel
Finish: Plain
Thread Size: 3/4-10 Coarse
Description
ZIEGLER 75C150KCSK 3/4-10 X