Menu Search
Bolts Cap Screw; Socket Head; 1/4-28 Fine; 1/2 in. Long
ZIEGLER #25F50KCSK/FINE

Cap Screw; Socket Head; 1/4-28 Fine; 1/2 in. Long

SKU # 40120697158
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Cap Screw
Head Type: Socket Head
Length: 1/2 in.
Material: Alloy Steel
Finish: Plain
Thread Size: 1/4-28 Fine

ZIEGLER 25F50KCSK/FINE 1/4-28 X