Menu Search
Bolts Cap Screw; Socket Head; 1/4-20 Coarse; 2 in. Long

ZIEGLER #25C200KCS3

Cap Screw; Socket Head; 1/4-20 Coarse; 2 in. Long

SKU #40120697258
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cap Screw
Head Type: Socket Head
Length: 2 in.
Material: 316 Stainless Steel
Finish: Plain
Thread Size: 1/4-20 Coarse

ZIEGLER 25C200KCS3 1/4-20 X