Menu Search
ZIEGLER #25C100KCS3

Cap Screw; Socket Head; 1/4-20 Coarse; 1 in. Long

SKU # 40120697293
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Socket Head
Length: 1 in.
Material: 316 Stainless Steel
Finish: Plain
Thread Size: 1/4-20 Coarse

ZIEGLER 25C100KCS3 1/4-20 X