You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
ZIEGLER #25C125KCS3

Cap Screw; Socket Head; 1/4-20 Coarse; 1-1/4 in. Long

SKU # 40120697279
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Socket Head
Length: 1-1/4 in.
Material: 316 Stainless Steel
Finish: Plain
Thread Size: 1/4-20 Coarse

ZIEGLER 25C125KCS3 1/4-20 X