Menu Search
Bolts Cap Screw; Socket Head; 1/2-13 Coarse; 4 in. Long

ZIEGLER #50C400KCSK

Cap Screw; Socket Head; 1/2-13 Coarse; 4 in. Long

SKU #40120696646
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cap Screw
Head Type: Socket Head
Length: 4 in.
Material: Alloy Steel
Finish: Plain
Thread Size: 1/2-13 Coarse

ZIEGLER 50C400KCSK 1/2-13 X