Menu Search
ZIEGLER #50C75KCSK

Cap Screw; Socket Head; 1/2-13 Coarse; 3/4 in. Long

SKU # 40120696619
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Socket Head
Length: 3/4 in.
Material: Alloy Steel
Finish: Plain
Thread Size: 1/2-13 Coarse

ZIEGLER 50C75KCSK 1/2-13 X