Menu Search
Bolts Cap Screw; Socket Head; 1/2-13 Coarse; 3-1/2 in. Long
ZIEGLER #50C350KCSK

Cap Screw; Socket Head; 1/2-13 Coarse; 3-1/2 in. Long

SKU # 40120696654
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Cap Screw
Head Type: Socket Head
Length: 3-1/2 in.
Material: Alloy Steel
Finish: Plain
Thread Size: 1/2-13 Coarse

ZIEGLER 50C350KCSK 1/2-13 X